Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Accuform

Model # :WBB67460

MPN #: M23FA

Fire Flange Sign - Fire Extinguisher

Product Description
FIRE FLANGE SIGNS
Aluminum FIRE EXTINGUISHER
Fire flange signs clearly mark the location of fire alarms, extinguishers, hoses and more. Flange signs protrude 90º from wall, making them visible from both sides. Great for indoor and outdoor use. Signs feature radius corners for safety. Aluminum signs are made of .040 reinforced baked enamel that is both corrosion-free and UV-resistant to permanently withstand harsh elements. Flange signs are predrilled on corners for easy installation. Meets OSHA 29 CFR 1910.157 requirements & NFPA 101 Life Safety Code.

PRICE
$37.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Height18 in
Thickness1 in
Size18 x 4 in

Product Details

Sign ShapeRectangle
TypeFire Extinguisher Signs
Sign LegendFire Extinguisher
Mounting LocationMounting Holes - 2 Holes
MaterialAluminum
ColorB67460
Manufacturers Part NumberM23FA
BrandAccuform