FIRE FLANGE SIGNS
Aluminum FIRE EXTINGUISHER
Fire flange signs clearly mark the location of fire alarms, extinguishers, hoses and more. Flange signs protrude 90º from wall, making them visible from both sides. Great for indoor and outdoor use. Signs feature radius corners for safety. Aluminum signs are made of .040 reinforced baked enamel that is both corrosion-free and UV-resistant to permanently withstand harsh elements. Flange signs are predrilled on corners for easy installation. Meets OSHA 29 CFR 1910.157 requirements & NFPA 101 Life Safety Code.
NMC Fire Flange Plastic Sign, Fire Extinguisher, 9"W x 12"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$45.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 12 in |
| Thickness | 1 in |
| Size | 12 x 9 in |
Product Details
| Sign Shape | Rectangle |
| Type | Fire Extinguisher Signs |
| Sign Legend | Fire Extinguisher |
| Mounting Location | Mounting Holes - 2 Holes |
| Material | Aluminum |
| Color | B67459 |
| Manufacturers Part Number | FXFMA |
| Brand | Accuform |