FIRE SAFETY SIGNS
Global Industrial™ Fire Extinguisher Sign, 18x4, Pressure Sensitive Vinyl
Direct personnel to safety during fires and identify fire safety equipment with this collection of safety signs. Clearly mark where fire equipment and exits are. Ideal for indoor and outdoor use.
Global Industrial
Model # :WB724220P
Global Industrial™ Fire Extinguisher Sign, 18x4, Pressure Sensitive Vinyl
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$18.70was $22.00
Save $3.30 (15%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 18 in |
| Size | 18 x 4 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Type | Fire Extinguisher Signs |
| Sign Legend | Fire Extinguisher |
| Color | 724220P |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 1 |
| Manufacturers Part Number | 724220P |
| Brand | Global Industrial |