x

Take 15% off your entire order!

Offer applied at checkout

Fire Alarm Sign - Glow Acrylic 8 x 14-1/2

Fire Alarm Sign - Glow Acrylic 8 x 14-1/2

Item #: WB237908G

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$24.28 up to 19% OFF

Price: $23.25

Quantity Discount

  • Buy 1-2 $23.25 ea.
  • Buy 3-5 $21.50 ea.
  • Buy 6+ $19.75 ea.

Quantity

Customers Also Viewed

Fire Alarm Visi Sign
This .125 mil glow acrylic safety sign projects from wall for easy viewing. 180° visibility. Double flanged with pre-drilled mounting holes. Safety glow sign is immediately visible in the event of a sudden blackout situation.

  • WIDTH INCHES 8-3/4 (22.23 cm)
  • HEIGHT INCHES 5-3/4 (14.61 cm)
  • COLOR FINISH Red
  • ASSEMBLY Assembled
  • BRAND National Marker Company
  • CONSTRUCTION Acrylic
  • DESCRIPTION Fire Alarm
  • MANUFACTURERS PART NUMBER GLV3
  • MODEL 237908G
  • THICKNESS MIL --
  • MOUNTING Mounting Holes - 2 Holes
  • LEGEND HEADING --
  • SIGN LEGEND Fire Alarm
  • SIGN SHAPE Rectangle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3D Glow Sign Plastic - 10X8 Fire Alarm

Item #: B169041

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$29.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fire Alarm Sign - Glow Acrylic 8 x 14-1/2

Fire Alarm Sign - Glow Acrylic 8 x 14-1/2

Item #: WB237908G

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant