Rugged, heavy gage 316 stainless steel, corrosion resistant stainless construction provides superior chemical resistance up to 138.5 GPM (24.8 m3/h) and max. head 82.1 (17.4m)
Stainless Steel Centrifugal Pump - 4-1/2" Impeller, 2Hp, 3Ph TEFC Motor
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,309.00
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/16 in |
| Width | 8-13/16 in |
| Height | 8-3/4 in |
| Inlet Connection | 2 in |
| Discharge Connection Size | 1-1/2 in |
Product Details
| Tube Material | Stainless Steel |
| Rotations per Minute | 3450 rpm |
| Gallons per Minute | 138.5 gal/min |
| Motor Type | TEFC Electric |
| Material | Stainless Steel |
| Phase | 3 |
| Discharge Connection Type | NPT |
| Manufacturers Part Number | AC5STS3V458B015C24 |
| Brand | Finish Thompson |
| Type | Stainless Steel Mechanically Sealed Pump |
| Horsepower | 2 HP |
| Color | Silver |
| Series | AC |
| Hertz | 60 Hz |
| Max Viscosity (CP) | 100 |
| Style | AC Series |
| Voltage | 230/460 V |
| Gallons per Hour | 8100 gal/hr |
| Package Quantity | 1 |
| Inlet Connection Type | NPT |
| Housing Material | Stainless Steel |
| Shaft Seal Material | Carbon, Ceramic, SiC, FKM, EPDM, Buna, or Kalrez |
Warranty
| Warranty | 1 yr |