Rugged, heavy gage 316 stainless steel , corrosion resistant stainless construction provides superior chemical resistance, up to 300°, max flow 37.1 GPM (6.7 m3/h) and 54.5' (10.4) max head.
Stainless Steel Centrifugal Pump - 3-1/4" Impeller, 1/2HP, 1Ph TEFC Motor
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,885.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-3/16 in |
| Width | 8-1/2 in |
| Height | 7-1/2 in |
| Inlet Connection | 3/4 in |
| Discharge Connection Size | 1/2 in |
Product Details
| Tube Material | Stainless Steel |
| Rotations per Minute | 3450 rpm |
| Gallons per Minute | 37.1 gal/min |
| Motor Type | TEFC Electric |
| Max Flow | 37.1 gal/hr |
| Material | Stainless Steel |
| Phase | 1 |
| Discharge Connection Type | NPT |
| Max Exit Pressure | 54.5 psi |
| Manufacturers Part Number | AC4STS1V320B015C08 |
| Brand | Finish Thompson |
| Type | Stainless Steel Mechanically Sealed Pump |
| Horsepower | 1/2 HP |
| Color | Silver |
| Series | AC |
| Hertz | 60 Hz |
| Max Viscosity (CP) | 100 |
| Style | AC Series |
| Voltage | 115/230 V |
| Gallons per Hour | 2220 gal/hr |
| Package Quantity | 1 |
| Inlet Connection Type | NPT |
| Housing Material | Stainless Steel |
| Shaft Seal Material | Carbon, Ceramic, SiC, FKM, EPDM, Buna, or Kalrez |
Warranty
| Warranty | 1 yr |