Take 15% off your entire order!

Offer applied at checkout

Finish Thompson 110028 Explosion-proof Drum Pump Motor Only - 1/3HP - 115V 60Hz

Finish Thompson 110028 Explosion-proof Drum Pump Motor Only - 1/3HP - 115V 60Hz

Item #: WBB215299

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,922.00

Quantity

Customers Also Viewed

Finish Thompson DPFS073 40" Drum Pump Kit - Stainless Steel Pump Tube - 115V ODP Motor

Finish Thompson DPFS073 40" Drum Pump Kit - Stainless Steel Pump Tube - 115V ODP Motor

Finish Thompson DEFV006 40" Drum Pump Kit - EconoPump Tube - Inconel Shaft - Splash-Proof 115V Motor

Finish Thompson DEFV006 40" Drum Pump Kit - EconoPump Tube - Inconel Shaft - Splash-Proof 115V Motor

Finish Thompson DEFP018 40" Drum Pump Kit - Polypro Tube - SS Shaft - Air Motor - PVC Hose & Clamp

Finish Thompson DEFP018 40" Drum Pump Kit - Polypro Tube - SS Shaft - Air Motor - PVC Hose & Clamp

Finish Thompson DEFP019 40" Drum Pump Kit - Polypro Pump Tube with SS Shaft - 115V

Finish Thompson DEFP019 40" Drum Pump Kit - Polypro Pump Tube with SS Shaft - 115V

Finish Thompson M7X electric, explosion proof motor, 6000 RPM, 115V, 60 Hz for use in flammable applications with TT and TM series drum pump Tube/mixer.

Weights & Dimensions

  • Width 7-1/4 in (18.42 cm)
  • Length 12-1/4 in (31.12 cm)
  • Height 12-1/4 in (31.12 cm)

Product Details

  • Description Electric Motor
  • Dispensing Rate 7 GPM
  • Type Electric
  • Brand Finish Thompson.
  • Speed 6000 ft/min
  • Product Type Motor
  • Style TT Series
  • Power 115V, 60 Hz, 1/3HP
  • Manufacturers Part Number 110028
  • Max Viscosity 500 cP
  • Stroke/Gpm/Revolution GPM
  • Color Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Finish Thompson 110028 Explosion-proof Drum Pump Motor Only - 1/3HP - 115V 60Hz

Finish Thompson 110028 Explosion-proof Drum Pump Motor Only - 1/3HP - 115V 60Hz

Item #: WBB215299

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant