Finish Thompson High performance drum pump kit for container-to-container transfer of severely aggressive corrosives: 22 GPM (83 lpm), 38' TDH (11.6 m). Up to 330 CPS. Kit contains PFV-40 40" PVDF tube with Inconell shaft, sealless, unique double suction impeller, easy disassembly for cleaning, M6 air motor, 1/2HP, 80 PSI at 25 CFM. and 5' reinforced PVC discharge hose with clamp.
Finish Thompson DPFV015 48" Drum Pump Kit - PVDF Pump Tube with Iconel Shaft - Air Motor
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,339.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49 in |
| Width | 6-3/8 in |
| Height | 49 in |
| Diameter | 2 in |
Product Details
| Power | 1/2 HP |
| Type | Air |
| Body Material | PVDF |
| Color | White |
| Pressure | 80 @ 25 cfm psi |
| Stroke/Gpm/Revolution | GPM |
| Temperature Range | 120 °F |
| Style | PF Series |
| Material | PVDF |
| Description | Air Drum Pump Kit |
| Manufacturers Part Number | DPFV015 |
| Dispensing Rate | 22 GPM |
| Product Type | Motor |
| Brand | Finish Thompson |
| Speed | 300 - 6000 ft/min |