Finish Thompson 40" stainless steel drum pump tube only, high performance, sealless, up to 1.83 s.g., up to 40 GPM with electric motor and up to 22 GPM with air motor.
Finish Thompson DPFS006 40" Stainless Steel Pump Tube
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,159.00
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 6 in |
| Height | 42 in |
| Diameter | 2 in |
Product Details
| Type | Accessory |
| Body Material | Stainless Steel |
| Color | Silver |
| Stroke/Gpm/Revolution | GPM |
| Temperature Range | 220 °F |
| Style | PF Series |
| Material | Stainless Steel |
| Description | Stainless Steel Pump Tube |
| Manufacturers Part Number | DPFS006 |
| Dispensing Rate | 22-40 GPM |
| Brand | Finish Thompson |