Finish Thompson 40" polypropylene drum pump only with stainless steel shaft, high performance, sealless, up to 1.83 s.g., up to 40 GPM with electric motor and up to 22 GPM with air motor.
Finish Thompson DPFM002 40" Polypropylene Pump Tube with Stainless Steel Shaft
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$649.00
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 6 in |
| Height | 42 in |
| Diameter | 2 in |
Product Details
| Type | Accessory |
| Body Material | Polypropylene |
| Color | Blue |
| Stroke/Gpm/Revolution | GPM |
| Temperature Range | 160 °F |
| Style | PF Series |
| Material | Polypropylene & Stainless Steel |
| Description | Polypropylene Pump Tube with Stainless Steel Shaft |
| Manufacturers Part Number | DPFM002 |
| Dispensing Rate | 22-40 GPM |
| Brand | Finish Thompson |