POLYPROPYLENE PUMP TUBE WITH STAINLESS STEEL SHAFT FOR Finish Thompson EF SERIES DRUM & BARREL PUMPS
High performance, sealless 40" polypropylene drum pump tube with stainless steel shaft. 1-1/4" tube diameter, 3/4" hose, 15 GPM, 1.2 SG, 300 cP maximum, 17' TDH, 150° operating temperature.
Finish Thompson DEFP003 40" EFP-40 Polypro Pump Tube with Stainless Steel Shaft
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$645.00
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Height | 43-1/4 in |
| Diameter | 1-1/4 in |
Product Details
| Type | Accessory |
| Body Material | Polypropylene |
| Color | Blue |
| Stroke/Gpm/Revolution | GPM |
| Temperature Range | 150 °F |
| Style | EF Series |
| Material | Polypropylene & Stainless Steel |
| Description | 40" EFP-40 Polypro Pump Tube with Stainless Steel Shaft |
| Manufacturers Part Number | DEFP003 |
| Dispensing Rate | 15 GPM |
| Brand | Finish Thompson |