Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Finish Thompson

Model # :WBB215300

MPN #: DTTS016

Finish Thompson DTTS016 40" Drum Pump Kit - Stainless Pump Tube - Explosion-proof Air Motor

Product Description
Finish Thompson Medium performance drum pump kit for flammables: 10 GPM, 70' TDH. Up to 2000 CPS. Kit contains: TTS-40 40" 316 stainless steel tube with stainless steel shaft, M6X air motor, 3/4 HP, 80 PSI at 25 CFM. and 5' static protection hose kit.

PRICE
$2,895.00

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49 in
Width7 in
Height49 in
Diameter1-1/2 in

Product Details

Power3/4 HP
TypeAir
Body MaterialStainless Steel
ColorSilver
Pressure100 @ 25 cfm psi
Stroke/Gpm/RevolutionGPM
Temperature Range150 °F
StyleTT Series
MaterialStainless Steel
DescriptionAir Drum Pump Kit
Manufacturers Part NumberDTTS016
Dispensing Rate16 GPM
Product TypeMotor
BrandFinish Thompson
Speed300 - 3000 ft/min