Finish Thompson EF SERIES DRUM & BARREL PUMP
Medium Performance Drum and Barrel Pump is ideal for Chemicals, Mild Corrosives and Acids.
Lightweight drum pumps are designed for container-to-container fluid transfer. Standard features include sealless tube, dual speed adjustable motors, interchangeable motors and tubes, and built-in hose and cord clips.
Polypropylene Pump Tube with Type 316 Stainless Steel Shaft (150° operating temperature). Tube measures 1-1/4" diameter. 1/2HP S4 air motor, 300-11,000 RPM, 40 PSI @ 27 CFM, 15 GPM, 17' TDH.
Finish Thompson DEFP018 40" Drum Pump Kit - Polypro Tube - SS Shaft - Air Motor - PVC Hose & Clamp
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,099.00
1
1
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 5-7/8 in |
| Height | 48-5/8 in |
| Diameter | 1-1/4 in |
Product Details
| Power | 1/2 HP |
| Type | Air |
| Body Material | Polypropylene |
| Color | Gray |
| Pressure | 40 @ 27 cfm psi |
| Stroke/Gpm/Revolution | GPM |
| Temperature Range | 150 °F |
| Style | EF Series |
| Material | Polypropylene & Stainless Steel |
| Description | Air Drum Pump Kit |
| Manufacturers Part Number | DEFP018 |
| Dispensing Rate | 15 GPM |
| Product Type | Motor |
| Brand | Finish Thompson |
| Speed | 300 - 11,000 rpm |