FILL-A-GAP ADJUSTABLE PANEL
For 8 foot high panel.
Use this adjustable-in-size panel to fill a gap ranging from 1-1/2" to 12" wide. Connects wire mesh panels up to 12" apart. Durable steel. Gray powder coat finish.
Global Industrial
Model # :WB603330
Global Industrial™ Fill-A-Gap Adjustable Panel for 8' Wire Mesh Partition
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/8 to 1 ft |
| Depth | 1/8 |
| Height | 8 ft |
| Nominal Height | 8 ft |
Product Details
| Assembly Required | No |
| Type | Panel |
| Color | Gray |
| For Use With | 8 ft Wire Mesh Partition |
| Style | Adjustable Panel |
| Material | Steel Wire |
| Package Quantity | 1 |
| Manufacturers Part Number | 603330 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |