Molded Fiberglass Toteline Conveyor/Assembly Tray 332008-26"L x 18"W x 1-1/8"H Gray - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Fiberglass Trays are used for conveyor, assembly, drying, soaking, cleaning, storage, and spill containment. Resistant to detergents, mild acids and alkaline, and most chemicals. Can be easily cleaned or autoclaved. Temperature range from -60°F to 300°F. 300 lb. capacity.
PRICE
$755.40 Sold in packages of 12 / $62.95 ea
1
1
Ships in 25 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 18 in |
| Height | 1-1/8 in |
Product Details
| Type | Fiberglass |
| Package Quantity | 12 |
| Color | Gray |
| Manufacturers Part Number | 3320081675 |
| Stack and/or Nest | N |
| Brand | MFG Tray |