Faultless SWIVEL THREADED STEM CASTER WITH BRAKE
New ergonomic design gives you higher quality, better performance and greater durability. Full double hardened raceways allow ball bearings to roll smoothly yet will not mar most surfaces. Zinc plated finish. TPR rubber wheels are gray non-marking with a polyolefin hub. They have a good load carrying ability and are quiet rolling; allowing for a soft ride while protecting floors. Image shown without brake.
Faultless Swivel Threaded Stem Caster G493-4RB 4" TPR Wheel with Brake
|
Questions & Answers (0)
Product Description
PRICE
$75.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 5 in |
| Weight Capacity | 300 lbs |
| Weight | 1 lbs |
| Wheel Diameter | 4 in |
| Stem Height | 1-1/2 x 13NC in |
| Stem Width | 1/2 Diameter in |
Product Details
| Assembly Required | No |
| Wheel Material | Thermoplastic Rubber |
| Type | Light Duty |
| Bearing Type | Ball Bearing |
| Brake Type | Rollock |
| Color | Black |
| Caster Type | Swivel with Brake |
| Caster Rig Material | Steel |
| Stem Type | Threaded |
| Caster Index | Sanitation |
| Manufacturers Part Number | G493-4RB |
| Brand | Faultless |