Faultless SWIVEL THREADED STEM CASTER WITH BRAKE
New ergonomic design gives you higher quality, better performance and greater durability. Full double hardened raceways allow ball bearings to roll smoothly yet will not mar most surfaces. Zinc plated finish. Polyolefin wheels are lightweight yet have high impact resistance. These casters roll easily and resist heat and chemicals. Image shown without brake.
Faultless Swivel Threaded Stem Caster G460S-4RB 4" Polyolefin Wheel with Brake
|
Questions & Answers (0)
Product Description
PRICE
$81.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 5 in |
| Weight Capacity | 275 lbs |
| Wheel Diameter | 4 in |
| Stem Height | 1-1/2 x 13NC in |
| Stem Width | 1/2 Diameter in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyolefin |
| Type | Light Duty |
| Bearing Type | Ball |
| Brake Type | Rollock |
| Color | Black |
| Caster Type | Swivel with Brake |
| Caster Rig Material | Steel |
| Stem Type | Threaded |
| Caster Index | Sanitation |
| Manufacturers Part Number | G460S-4RB |
| Brand | Faultless |