Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Faultless Swivel Threaded Stem Caster G460S-4 4" Polyolefin Wheel

Faultless Swivel Threaded Stem Caster G460S-4 4" Polyolefin Wheel

Item #: WB585497

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $30.95

Quantity

Customers Also Viewed

Faultless SWIVEL THREADED STEM CASTER

New ergonomic design gives you higher quality, better performance and greater durability. Full double hardened raceways allow ball bearings to roll smoothly yet will not mar most surfaces. Zinc plated finish. Polyolefin wheels are lightweight yet have high impact resistance. These casters roll easily and resist heat and chemicals.

Weights & Dimensions

  • Wheel Diameter 4 in (10.16 cm)
  • Stem Height 1-1/2 x 13NC in
  • Width 1-1/4 in (3.18 cm)
  • Stem Width 1/2 Diameter in
  • Wheel Diameter Range 4 to 6 in
  • Weight Capacity Range 201 to 300 lbs
  • Height 5 in (12.7 cm)
  • Weight Capacity 275 lbs (125 kg)

Product Details

  • Caster Index Stem Casters
  • Assembly Required Assembled
  • Wheel Material Polyolefin
  • Brand Faultless
  • Material Steel
  • Caster Type Threaded Stem
  • Manufacturers Part Number G460S-4
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DAN

    Date: April 23, 2019

    Great Title
    Your review:
    After working with these for many years they hold up very well i will keep purchasing them for when eventually like everything wear out!
  • Reviewer: kidsrfun

    Date: April 23, 2019

    Casters, 4" threaded
    Your review:
    We are happy with your product. I tried unsuccessfully to get these casters from the company from which we purchased our evacuation crib and they couldn't do it. They sent the wrong product and I got tired of dealing with them. Your package shipped immediately and everything in good condition. We now have a working evacuation crib for our toddlers!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Faultless Swivel Threaded Stem Caster G460S-4 4" Polyolefin Wheel

Faultless Swivel Threaded Stem Caster G460S-4 4" Polyolefin Wheel

Item #: WB585497

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant