Take 15% off your entire order!

Offer applied at checkout

Faultless Swivel Plate Caster 1465W-8 8" Thermoplastic Wheel

Faultless Swivel Plate Caster 1465W-8 8" Thermoplastic Wheel

Item #: WB334496

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $77.95

Quantity

Customers Also Viewed

Faultless Swivel Plate Caster 460S-5 5" Polyolefin Wheel

Faultless Swivel Plate Caster 460S-5 5" Polyolefin Wheel

Faultless Swivel Plate Caster 1461-8 8" Polyolefin Wheel

Faultless Swivel Plate Caster 1461-8 8" Polyolefin Wheel

Faultless Rigid Plate Caster 3498-8 8" Polyurethane Wheel

Faultless Rigid Plate Caster 3498-8 8" Polyurethane Wheel

Faultless Swivel Plate Caster 1461-6 6" Polyolefin Wheel

Faultless Swivel Plate Caster 1461-6 6" Polyolefin Wheel

Faultless Total Lock Swivel Plate Caster 899-5TB 5" Polyurethane Wheel

Faultless Total Lock Swivel Plate Caster 899-5TB 5" Polyurethane Wheel

Nexel® Stem Casters Set of (4) 5" Polyurethane Wheel 1200 Lb. Capacity

Nexel® Stem Casters Set of (4) 5" Polyurethane Wheel 1200 Lb. Capacity

Faultless Rigid Plate Caster 3418-6 6" Mold-On Rubber Wheel

Faultless Rigid Plate Caster 3418-6 6" Mold-On Rubber Wheel

Faultless Rigid Plate Caster 3461S-5 5" Polyolefin Wheel

Faultless Rigid Plate Caster 3461S-5 5" Polyolefin Wheel

Faultless Rigid Plate Caster 3461-6 6" Polyolefin Wheel

Faultless Rigid Plate Caster 3461-6 6" Polyolefin Wheel

Nexel® Stem Casters Set (4) 5" Polyurethane Wheel, 2 with Brakes 1200 Lb. Capacity

Nexel® Stem Casters Set (4) 5" Polyurethane Wheel, 2 with Brakes 1200 Lb. Capacity

Faultless HEAVY DUTY CASTER

New ergonomic design gives you higher quality, better performance and greater durability. Permanent .625" rivet kingpin construction featuring full double ball raceways with grease fittings. Thermoplastic wheels have high capacity and durability. Extremely resistant to water and chemical absorption, these casters can be steam cleaned making them ideal for food and sanitary applications.

Weights & Dimensions

  • Wheel Diameter 8 IN (20.32 cm)
  • Width 2 IN (5.08 cm)
  • Wheel Diameter Range 7 to 8 IN
  • Bolt Spacing 2-5/8 to 3 x 3 to 3-5/8 IN
  • Plate Size 4-1/2 x 3-7/8 IN
  • Height 9-1/2 IN (24.13 cm)
  • Weight Capacity 1,050 LBS (477.27 kg)
  • Plate Length Range 4.2 to 4.5 IN
  • Plate Width Range 2.8 to 3.8 IN

Product Details

  • Caster Index Swivel Plate Casters
  • Assembly Required Assembled
  • Wheel Material Thermoplastic
  • Brand Faultless
  • Material Steel
  • Manufacturers Part Number 1465W-8
  • Caster Type Swivel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Faultless Swivel Plate Caster 1465W-8 8" Thermoplastic Wheel

Faultless Swivel Plate Caster 1465W-8 8" Thermoplastic Wheel

Item #: WB334496

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant