Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Faultless Swivel Plate Caster 493-3RB 3" TPR Wheel with Brake

Faultless Swivel Plate Caster 493-3RB 3" TPR Wheel with Brake

Item #: WB585475B

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $45.95

Quantity

Customers Also Viewed

Faultless LIGHT AND MEDIUM DUTY CASTER WITH BRAKE

New ergonomic design gives you higher quality, better performance and greater durability. Full double hardened raceways allow ball bearings to roll smoothly yet will not mar most surfaces. Zinc plated finish. TPR rubber wheels are gray non-marking with a polyolefin hub. They have a good load carrying ability and are quiet rolling; allowing for a soft ride while protecting floors. Image shown without brake.

Weights & Dimensions

  • Wheel Diameter 3 in (7.62 cm)
  • Width 1-1/4 in (3.18 cm)
  • Wheel Diameter Range 0 to 3 in
  • Bolt Spacing 1-3/4 x 2-13/16 to 3-1/16 in
  • Weight Capacity Range 0 to 200 lbs
  • Plate Size 3-5/8 x 2-1/2 in
  • Height 3-7/8 in (9.84 cm)
  • Weight Capacity 140 lbs (63.64 kg)
  • Plate Length Range 0 to 3.6 in
  • Plate Width Range 0 to 2.7 in

Product Details

  • Caster Index Swivel Plate Casters
  • Assembly Required Assembled
  • Wheel Material TPR Rubber
  • Brand Faultless
  • Material Steel
  • Manufacturers Part Number 493-3RB
  • Caster Type Swivel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Faultless Swivel Plate Caster 493-3RB 3" TPR Wheel with Brake

Faultless Swivel Plate Caster 493-3RB 3" TPR Wheel with Brake

Item #: WB585475B

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant