Faultless HEAVY DUTY CASTER
New ergonomic design gives you higher quality, better performance and greater durability. Permanent .625" rivet kingpin construction featuring full double ball raceways with grease fittings. Steel wheels have a longer wear life and are great for heavy-duty applications. They resist extreme temperatures and are ideal for concrete or rough wood floors.
Faultless Rigid Plate Caster 3406-4 4" Steel Wheel
|
Questions & Answers (0)
Product Description
PRICE
$61.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 5-5/8 in |
| Weight Capacity | 700 lbs |
| Wheel Diameter | 4 in |
| Plate Size | 4-1/2 x 3-7/8 in |
| Bolt Spacing | 2-5/8 to 3 x 3 to 3-5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Steel |
| Type | Heavy Duty |
| Brake Type | No Brake Included |
| Caster Type | Rigid |
| Caster Rig Material | Steel |
| Caster Index | Commercial |
| Manufacturers Part Number | 3406-4 |
| Brand | Faultless |