Guardian Equipment Faucet Mount Eye Wash, G1100
For most types of faucets. Aerated outlet heads are mounted 2 1/2" apart and angle forward. Aerated heads deliver a soft flow of water for gentle rinsing action. The angle of the heads help avoid splashing on the counter or the floor. Does not include identification sign.
Guardian Equipment EyeSafe Faucet Mount Steel Eyewash Station, Assembled
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$186.15was $195.95
Save $9.80 (5%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 2-1/4 in |
| Head Diameter | 1 in |
| Inlet Size | 55/64-27 Female in |
Product Details
| Assembly Required | No |
| Type | Eyewash Station |
| Eyewash Handle Material | Aluminum |
| Color | Silver |
| Eyewash Flow Rate | 1.8 gal/min |
| Eye/Face Wash Spray Heads | Standard |
| Number of Heads | 2 |
| Mounting Location | Faucet Mount |
| Material | Steel |
| Valve Type | Brass |
| Description | EyeSafe Eyewash, Outlet Heads Mounted 3" Apart |
| Manufacturers Part Number | G1100 |
| Eyewash Flow Pressure | 30 psi |
| Fitting Material | Chrome Plated Brass |
| Eyewash Activation | Pull Knob |
| Brand | Guardian Equipment |
Compliance & Certifications
| ADA Compliant | No |