TPI Surface Mounting Frame 3310EX33WR
This Surface Mounting Frame is for use with all TPI Fan Forced Wall Heaters. White finish.
TPI Fan Forced Wall Heater Surface Mounting Frame 3310EX33WR White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Ships in 9 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 22 in |
| Depth | 18 in |
| Height | 5 in |
| Weight | 2 lbs |
Product Details
| Type | Mounting Hardware |
| Color | White |
| For Use With | 3310 Series Fan Forced Wall Heaters |
| Material | Steel |
| Description | Surface Mounting Frame |
| Manufacturers Part Number | 3310EX33WR |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETL |