Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Accuform

Model # :WBB172154

MPN #: VS10W

Visi Signs™ Facility Exit Sign, 14.5''X 8''

Product Description
INFORMATIONAL SIGNS
Visi Signs™ - Exit - White
The perfect alternative to flat signs! This sign projects from the wall at a 45° angle for maximum visibility. Constructed of durable .125 acrylic with a durable polished finish that is perfect for all indoor applications. Pre-drilled mounting holes for fast and easy installation.

PRICE
$84.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/2 in
Height8 in
Thickness125 in
Size8 x 14-1/2 in

Product Details

Sign ShapeRectangle
TypeExit & Entrance Signs
Sign LegendExit
Mounting LocationMounting Holes - 2 Holes
MaterialRigid Vinyl
ColorB172154
Manufacturers Part NumberVS10W
BrandAccuform