Royal® Flushometer 1-1/2" CP Spud Coupling, F-5-AT
|
Questions & Answers (0)
Product Description
Royal® Flushometer 1-1/2" CP Spud Coupling, F-5-AT
PRICE
$41.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3 in |
| Size | 3 x 1-1/2 |
| Diameter | 1-1/2 in |
Product Details
| Type | 1-1/2" Spud Coupling |
| Package Quantity | 1 |
| Description | 1-1/2" CP Spud Coupling |
| Manufacturers Part Number | F-5-AT |
| For Use With | Royal Flushometer |
| Brand | Sloan |