Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Husky Rack & Wire EZ Wire Mesh Partition Hinged Door - 4'Wx8'H

Husky Rack & Wire EZ Wire Mesh Partition Hinged Door - 4'Wx8'H

Item #: WB331322

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 8
  • 10

8

Price: $744.00

Quantity

Customers Also Viewed

Hinged Doors are 7' high with a transom and can be hinged on the right or the left. May be used for opening in or out. Cylinder lock included. Posts for installation not included - Refer to item 331315.

Product Details

  • Brand Husky Rack & Wire
  • Assembly Required Assembled
  • Description Hinged Door
  • Material Steel Wire
  • Manufacturers Part Number W2204000-08000
  • Color Family Gray

Weights & Dimensions

  • Width 4 ft (1.22 m)
  • Height 8 ft (2.44 m)
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MANUEL

    Date: September 24, 2021

    Security cage
    Your review:
    Great product!!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky Rack & Wire EZ Wire Mesh Partition Hinged Door - 4'Wx8'H

Husky Rack & Wire EZ Wire Mesh Partition Hinged Door - 4'Wx8'H

Item #: WB331322

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Husky Rack & Wire EZ Wire Mesh Partition Hinged Door - 4'Wx8'H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant