+

Price: $837.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wire Partition Panel
These wire partitions require no nuts and bolts for installation! Can be installed in 1/3 the time of traditional wire partitions. Hook design reduces labor costs and provides easy and permanent installation. Fasteners and pins are not visible from the outside leaving a smooth finish. Wire mesh is constructed of 10 gauge steel with 1-1/2" diamond wire weave. Two 4'H Wire Panels are stacked together to form wall and partitions. Includes four aluminum drive pins to secure to posts. Electrostatic gray baked enamel. Shipped in crates to eliminate shipping damage.
These wire partitions require no nuts and bolts for installation! Can be installed in 1/3 the time of traditional wire partitions. Hook design reduces labor costs and provides easy and permanent installation. Fasteners and pins are not visible from the outside leaving a smooth finish. Wire mesh is constructed of 10 gauge steel with 1-1/2" diamond wire weave. Two 4'H Wire Panels are stacked together to form wall and partitions. Includes four aluminum drive pins to secure to posts. Electrostatic gray baked enamel. Shipped in crates to eliminate shipping damage.
Weights & Dimensions
- Nominal Height 8 ft (2.44 m)
- Width 9 ft (2.74 m)
- Height 8 ft (2.44 m)
- Nominal Width 9 ft (2.74 m)
Product Details
- Type Panel
- Brand Husky Rack & Wire
- Assembly Required Assembled
- Material Steel Wire
- Style Partition Panel
- Manufacturers Part Number W0904PR
- Color Gray
Photo/Video Gallery
-
EZ Wire Installation
-
Customer Review
Product Q & A
There are no questions for this product.

Husky Rack & Wire EZ Wire Mesh Partition Component Panel 9'Wx8'H
$837.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories