
Price: $1,499.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Safety Station with Eyewash, Hand and Foot Control, S/S Bowl, G1902HFC
- Combination eyewash and shower safety station. Eyewash is activated by flag handle or foot treadle. Two GS-Plus™ spray-type outlet heads deliver a flood of water for rinsing eyes.
- 10 diameter orange ABS plastic.
- 1 IPS chrome plated brass stay-open ball valve. Valve is US-made with chrome plated brass ball and PTFE seals. Furnished with stainless steel actuating arm and 29 stainless steel pull rod.
- Two GS-Plus™ spray heads. Each head has a flip top dust cover, internal flow control and filter to remove impurities from the water flow.
- 11 1/2 diameter stainless steel bowl.
- 1/2 IPS chrome plated brass stay-open ball valve. Valve is US-made with chrome plated brass ball and PTFE seals. Valve is activated by flag handle or foot treadle. Unit remains in operation until handle is returned to closed position.
- Schedule 40 galvanized steel. Furnished with orange polyethylene covers for vertical piping for high visibility and corrosion resistance.
- 1-1/4 NPT female top or side inlet.
- 1-1/4 NPT female outlet.
- Valve and spray head assemblies are factory assembled and water tested prior to shipment.
Weights & Dimensions
- Shower Head Height 85"
- Bowl Height 36"
- Inlet Size 1-1/4 NPT IN
- Bowl Diameter 11-1/2 IN
- Outlet Size 1-1/4 IN (3.18 cm)
- Height 90 IN (228.6 cm)
- Shower Head Diameter 10"
- Weight 42 LBS (19.09 kg)
Product Details
- Shower Head Material ABS Plastic
- Mounting Location Floor Mounted
- Description Drench Shower, S/S Bowl, Hand & Foot Control
- Eye/Face Wash Spray Heads 2
- Type All Purpose Station
- Brand Guardian Equipment
- Eye/Face Wash Activator Pull Handle
- Bowl Material Stainless Steel
- Manufacturers Part Number G1902HFC
Compliance & Certifications
- Certifications ANSI Z358.1 Standards Classified Primary
Customer Review
Product Q & A
There are no questions for this product.
Save $631.00 with this comparable product
Global Industrial™ Emergency Combination Shower With Eyewash Station, Floor Mounted
Item #: 708383
Ships in One Business Day
$868.00
compare items
Guardian Equipment Safety Station with Eyewash, Hand and Foot Control, S/S Bowl, G1902HFC
$1499.0
- Product Information
- Customer Review
- Product Q&A
- Accessories