Deck mounted eye wash installs next to your sink and swings out of the way when not in use. Never lose dust covers again! Spray head assembly has two Gentle Spray outlet heads with "flip-top" dust covers mounted on chrome plated brass supply arms. Eye wash activates upon swinging counter-clockwise over sink. Unit meets ANSI Z358.1 standard as primary eye wash. Fully factory assembled and water tested. Complete with ANSI compliant identification sign.
Guardian Equipment Eye Wash Deck Mounted AutoFlow 90° Right Hand Mounting, G1805
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$619.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 5-1/4 in |
| Head Diameter | 2-1/4 in |
| Inlet Size | 1/2 NPT Male in |
Product Details
| Assembly Required | Yes |
| Type | Eyewash Station |
| Eyewash Handle Material | Chrome Plated Brass |
| Color | Silver |
| Eyewash Flow Rate | 1.8 gal/min |
| Eye/Face Wash Spray Heads | GS-Plus |
| Number of Heads | 2 |
| Mounting Location | Deck Mount |
| Material | Polished Chrome Plated Brass |
| Valve Type | Chrome Plated Brass |
| Description | Eyewash AutoFlow, 90° Swivel, Right Hand Mounted |
| Manufacturers Part Number | G1805 |
| Eyewash Flow Pressure | 30 psi |
| Fitting Material | Chrome Plated Brass |
| Eyewash Activation | Swing Activated |
| Brand | Guardian Equipment |
Compliance & Certifications
| ANSI Certification | ANSI Z358.1 |
| ADA Compliant | No |