Sturdy, highly visible wall station mounts conveniently in hazard areas for emergency flushing. Easy to read pictorial instructions on front panel. Ready for immediate use...squeeze bottle filled with buffered isotonic Eyesaline solution. Sturdy, high impact plastic construction, mounts easily.
Honeywell Emergency Eye/Face Wash,16 Oz. Single Bottle Station, 32-000460-0000
|
Questions & Answers (0)
Product Description
PRICE
$56.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 oz. |
Product Details
| Assembly Required | No |
| Type | Single Bottle Eyewash Station |
| Mounting Location | Portable Self Contained Wall Mount |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Single Bottle Eyewash Station |
| Color | Green |
| Manufacturers Part Number | 32-000460-0000 |
| Brand | Honeywell Safety |