EURO STYLE WIRE SECURITY DECK TRUCK
Transport materials easily and securely. Sturdy 1/8" x 1-1/2" angle iron frame has rounded safety edges and is finished in scratch resistant blue enamel. Rugged 3/4" thick plywood decking with lacquer finish helps reduce noise during transport. Wire panels 23"H with 2-1/4" sq. grids allow for air circulation and inventory control. This Security Truck can be locked with the optional padlock to protect contents. Each truck includes two swivel and two rigid casters. Cross-braced 29"h handle. Assembles easily.
Global Industrial
Model # :WB184301
Global Industrial™ Euro Wire Security Truck 60 x 30 2400 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,359.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 40 in |
| Weight Capacity | 2400 lbs |
| Wheel Diameter | 8 in |
| Deck Width | 30 in |
| Deck Length | 60 in |
| Deck Height | 10-3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Wire Caged Platform Truck |
| Deck Material | Wood |
| Color | Blue |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Rubber |
| Handle Type | Cross-Braced Handle |
| Material | Wire/Plywood |
| Manufacturers Part Number | 184301 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year |