Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Purell

Model # :WBC0062056

MPN #: 6420-01

Purell® ES6 Touch-Free Sanitizer Dispenser, Automatic, 1200 mL, White

Product Description
Reliable, touch-free hand sanitizer dispenser.

Features:
  • Elegant design complements décor
  • AT-A-GLANCE™ refills provide the easiest way to see when refills need to be changed
  • Uses Purell® ES6 1200 mL Hand Sanitizer refills
  • Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene
  • Includes 4 "C" cell batteries - no tools required for replacing batteries
  • SANITARY SEALED™ PET refill bottle with removable collar for easy recycling
  • LOCK OR NOT™ technology - can convert to a locking system
  • Fully ADA compliant
  • Guaranteed Reliability: We stand behind it for the life of the dispenser


PRICE
$29.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.ca ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth6-1/2 in
Height5-3/8 in

Product Details

TypeWall Mount
ColorWhite
For Use WithPurell® Hand Sanitizer
Mounting LocationWall
Capacity1200
MaterialABS
ActivationAutomatic
Package Quantity1
Manufacturers Part Number6420-01
FormGel
BrandPurell