Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Purell

Model # :WBC0062222

MPN #: 5051-02-CAN00

Purell® ES4 Advanced Foaming Sanitizer, 1200 mL, Fragrance-Free, 2/Case

Product Description
Gojo® Purell® Advanced Foam Hand Sanitizer kills 99.9% of germs from hands. The formula is made with naturally, renewable ethanol and is clinically proven to help maintain healthy skin. The product has a capacity of 1200ml and comes in a case of 2 bottles. Green certified, fragrance-free, dye-free foam formulation.

Features:
  • Scientifically advanced, 70% formulation outperforms other leading hand sanitizers milliliter for milliliter
  • Enhanced with a nourishing blend of four different skin-conditioners that are clinically proven to help maintain skin health
  • Chlorhexidine Gluconate (CHG) compatible formulation
  • Compatible with nitrile, vinyl, and latex gloves
  • Hypoallergenic
  • AT-A-GLANCE™ refills - Monitor product level with just one look
  • Sanitary Sealed™ PET refill is easily recycled
  • ECOLOGO® Certified to UL 2783 Hand Sanitizer Standard


PRICE
$89.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.ca ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFoam
ScentFragrance Free
Capacity1200 gal
Package TypeRefill Bottle
Package Quantity2
ColorClear
Manufacturers Part Number5051-02-CAN00
BrandPurell