Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



SALE
Ergodyne

Model # :WBB305958

MPN #: 16582

Ergodyne® Proflex® 655 Neoprene Elbow Sleeve with Strap, Black, Small

Product Description
Ergodyne® Proflex® 655 Neoprene Elbow Sleeve w/ Strap, Black, Small

Contoured design conforms to the body's natural shape. Neoprene four-way stretch fabric provides uniform support and warmth.

  • Perforated neoprene
  • Spandex mesh in elbow crease
  • Ambidextrous
  • Binding and pre-curve design
  • Adjustable hook & loop strap
  • Black

Find The Right Size: In a relaxed position, measure around the widest area of the forearm just below the elbow. For best fit, an elbow support should sit about 2-3 finger widths below the elbow crease. Size Small Fits Elbows 9-11".
PROMOTIONAL PRICE
$20.93

was $23.75
Save $2.82 (12%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS

Product Details

TypeElbow Sleeve With Strap
ColorBlack
SeriesProflex® 655
Cap MaterialPerforated Neoprene
Strap1
StyleFlexible
MaterialNeoprene
Package Quantity1
DescriptionElbow Sleeve w/Strap
Manufacturers Part Number16582
Fits9 - 10"
BrandErgodyne