Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Ergodyne

Model # :WBB305960

MPN #: 16584

Ergodyne® Proflex® 655 Neoprene Elbow Sleeve with Strap, Black, Large

Product Description
Contoured design conforms to the body's natural shape. Neoprene four-way stretch fabric provides uniform support and warmth.

  • Perforated neoprene
  • Spandex mesh in elbow crease
  • Ambidextrous
  • Binding and pre-curve design
  • Adjustable hook & loop strap
  • Black

Find The Right Size: In a relaxed position, measure around the widest area of the forearm just below the elbow. For best fit, an elbow support should sit about 2-3 finger widths below the elbow crease. Size Large Fits Elbows 11-12".
PROMOTIONAL PRICE
$15.75

was $20.75
Save $5.00 (24%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

TypeElbow Sleeve With Strap
ColorBlack
SeriesProflex® 655
Cap MaterialPerforated Neoprene
Strap1
StyleFlexible
MaterialNeoprene
Package Quantity1
DescriptionElbow Sleeve w/Strap
Manufacturers Part Number16584
Fits11 - 12"
BrandErgodyne