- Ambidextrous
- Black, Tan
Ergodyne® 400 Universal Wrist Wrap, Black, One Size
|
Questions & Answers (0)
Product Description
Universal Wrist Wrap: Durable woven elastic for support and comfort Hook & loop closure for exact tension and fit.
PRICE
$4.49
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fits Wrists | One Size |
| Size | One Size |
Product Details
| Type | Wrist Wrap |
| Material | Elastic |
| Hand | Ambidextrous |
| Package Quantity | 1 Pair |
| Description | Universal Wrist Wrap |
| Color | Black |
| Series | ProFlex® 400 |
| Manufacturers Part Number | 72102 |
| Brand | Ergodyne |