Little Giant® Ergo Bar Cradle Truck, 24 x 48
Ergonomic 20" Bed Height - Less bending means easier loading and unloading, and keeps material closer to most machine heights.
Highly Maneuverable - Four swivel casters with 6" hard tread phenolic wheels allow movement in any direction. Useful in tight work areas with long loads and when moving around corners.
3000 lb. Capacity Each - Use for both transport and storage. Combine multiple Cradle Trucks to support longer loads and for greater capacity. Loads on single Cradle Trucks must be centered on truck
Little Giant® Ergo Bar Cradle Truck ERBST-2448-6PH, 24 x 48
|
Questions & Answers (0)
Product Description
PRICE
$829.00
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 34 in |
| Weight Capacity | 3000 lbs |
| Weight | 91 lbs |
| Wheel Diameter | 6 in |
| Gauge | 12 |
| Deck Height | 14 in |
| Usable Cradle Width | 21 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Wheel Type | Phenolic Swivel |
| Number of Cradles | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | ERBST-2448-6PH |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |