ENSORB® Super Absorbent, 1 Quart Zip-Seal Bags, Case of 12
ENSORB® Super Absorbent™ in 1-Quart Zip Bags have unlimited uses! Immediately absorbing liquids of any viscosity ENSORB® leaves surfaces clean and dry. Some Features include: 15 to 20 times the absorption capacity of clay-based products. Extraordinary versatility in absorbing any kind of liquid or semi-liquid on contact and permanently encapsulates absorbed materials. This includes all animal, vegetable, mineral, petroleum, and chemical liquids. Non-Biodegradable, and is environmentally safe and friendly. Virtually unlimited uses as a dry absorbent that is safe in all applications. Picks up all liquids, of any viscosity, off any hard surface, leaving that surface clean and dry. Turns the spilled liquid into a solid that can be disposed of easily. Lightweight and simple to use, it dramatically reduces clean up costs, as well as the ever-increasing costs of disposal. Not injurious to soil, cement, asphalt, tile, plants, animals, or humans. Contains no reactive chemicals, is not toxic or flammable.*Note: Cannot be used with Hydrofluoric Acid (HF).
ENPAC® ENSORB® Super Absorbent, 1 Quart Zip-Seal Bags, Case of 12
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 Qt. |
Product Details
| Type | Particulate Absorbent |
| Material | Granular Sorbent |
| Package Quantity | 12 |
| Description | ENSORB® Super Absorbent |
| Fluids Absorbed | Oils & Fluids |
| Color | White |
| Manufacturers Part Number | ENP D208CS |
| Shelf Life | Indefinite When Properly Stored In A Dry Area |
| Container Type | Bag |
| Capacity/Absorption Gallons | 2 gal |
| Brand | ENPAC |