Rubbermaid® Enriched Lotion Free 'N Clean Soap - 1600ml - FG402364
Enriched Lotion Refills for use with the One Shot® and Manual Liquid Dispensers offer more hand washes per refill.
Rubbermaid® Enriched Lotion Free ‘N Clean Soap - 1600ml - FG402364 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$143.80 Sold in packages of 4 / $35.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.ca ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
Product Details
| Style | Moisturizing |
| Type | Lotion |
| Scent | Fragrance Free |
| Capacity | 1600 ml |
| Package Quantity | 4 |
| Description | One Shot Enriched Lotion Free N Clean Soap |
| Manufacturers Part Number | FG402364 |
| For Use With | One Shot® Touch-Free Soap Dispenser |
| Brand | Rubbermaid |