Rubbermaid® Enriched Foam Free 'N Clean Soap E1 - 800ml - FG750389
Enriched Foam Refills for use with One Shot® Foam Dispensers offers more hand washes per refill. Reduce labor and soap costs (up to 2,000 hand washes per refill).
Rubbermaid® Enriched Foam Free ‘N Clean Soap E1 - 800ml - FG750389 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$107.80 Sold in packages of 4 / $26.95 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Moisturizing |
| Type | Foam |
| Capacity | 800 ml |
| Scent | Fragrance Free |
| Package Quantity | 4 |
| Description | One Shot Enriched Lotion Free N Clean Soap |
| Manufacturers Part Number | FG750389 |
| For Use With | One Shot® Touch-Free Soap Dispenser |
| Brand | Rubbermaid |