Price: $106.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
End Clamp Flat Cable - Dual Saddle For S-Beam Trolleys
S-Beam trolleys are designed with your applications in mind. Economical, durable and expandable, our festoon cable trolley run on various size S-Beams (S3 x 5.7, S4 x 7.7, S6 x 12.5 -consult factory for other beam sizes )These trolleys roll on 4 steel ball bearing wheels that have a static load capacity of 1000 lbs. each. This provides a rolling capacity of 154 lbs. at 262 ft. per minute Multiple cable saddle configurations provide a variety of cable carrying options for single or dual flat cable or round cable.
S-Beam trolleys are designed with your applications in mind. Economical, durable and expandable, our festoon cable trolley run on various size S-Beams (S3 x 5.7, S4 x 7.7, S6 x 12.5 -consult factory for other beam sizes )These trolleys roll on 4 steel ball bearing wheels that have a static load capacity of 1000 lbs. each. This provides a rolling capacity of 154 lbs. at 262 ft. per minute Multiple cable saddle configurations provide a variety of cable carrying options for single or dual flat cable or round cable.
Weights & Dimensions
- Width 6 IN (15.24 cm)
- Height 7-1/2 IN (19.05 cm)
- Weight Capacity 140 LBS (63.64 kg)
- Weight 5 LBS (2.27 kg)
- Length 6-1/2 IN (16.51 cm)
Product Details
- Type End Clamp
- Support Type S-Beam
- Brand Hubbell
- Material Steel
- Manufacturers Part Number F-ICE-D
- Color Silver
Customer Review
Product Q & A
There are no questions for this product.

Hubbell End Clamp W/ S Beam Support, 6-1/2"L x 6"W, Gray
$106.95
- Product Information
- Customer Review
- Product Q&A