SharkBite 2XL (commercial) is an extensive range of SharkBite fittings and ball valves available in sizes 1-1/4", 1-1/2", and 2". The SharkBite 2XL is compatible with copper, PEX and CPVC pipe and is certified for use in commercial and residential applications for potable water, hydronic heating, chilled water and general water distribution for irrigation.
Approvals: CSA B125.3
Sharkbite SB0454 - End Cap - 2" - Brass - Push-Fit
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$58.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2 in |
| Connection | Push-Fit ga |
Product Details
| O-Ring Material | Chloramine Resistant EDPM |
| Liner Material | Copper |
| Max Temperature | 200° F |
| For Use With | Copper, CPVC and PEX Pipe |
| Fitting Type | End Cap |
| Material | Lead Free DZR Brass |
| Ring Material | 316 Stainless Steel |
| Max Water Pressure | 200 PSI |
| Package Quantity | 1 |
| Manufacturers Part Number | SB0454 |
| Brand | SharkBite |