- Heavy 12 gauge steel construction
- Comes with poly lid and bolt-in screen
- Powder coat black finish
- Each unit is leak tested by the factory
Onken GBT215 - Enclosed Grease Tank, 215 Gallon Capacity, Heavy Duty 12 Gauge Steel, Locking Screen
Write a Review
|
Questions & Answers (0)
Product Description
The Onken Grease tanks are manufactured from heavy 12 gauge steel and powder coated to provide long life and resist chipping and corrosion. They have a generous 19" x 14" pour area with a locking/sliding screen for easy product evacuation while still providing security.
PRICE
$2,895.00
1
1
Ships in 20 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 46 in |
| Height | 42 in |
Product Details
| Type | Pump |
| Capacity | 215 gal |
| Finish | Powder Coat |
| Material | Mild Steel |
| Description | Enclosed Grease Tank |
| Color | Black |
| Manufacturers Part Number | GBT215 |
| Brand | Onken |