Black Message sign frame include adapters that easily fit over the top of Best Value Crowd Control Stanchions (sold separately). 2 Year Limited Warranty.
Queueway Acyrlic Sign Frame, 7"Wx11"H, Black
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$99.95was $105.95
Save $6.00 (6%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Height | 11 in |
| Post Height | 11 in |
Product Details
| Type | Sign Frame |
| Material | Acrylic |
| Description | Sign Frame With Adapter |
| Color | Clear |
| Manufacturers Part Number | QWAYSIGN-7" X 11"-BLANK SIGN FRAME |
| Accessory Type | Sign Frame |
| Indoor/Outdoor | Indoor |
| Brand | Queueway |
Warranty
| Warranty | 1 yr |