EMERGENCY ALL PURPOSE WASH STATION
In the event of accidental chemical splash, your safety and health depend upon how quickly you can be treated. These systems provide immediate and effective first aid treatment required. All models come with a ANSI compliant identification sign and meet ANSI Standard Z358.1-1998 specifications.
Stainless steel eye wash fountain, in one convenient multipurpose unit. Furnished with 1 1/4" hot dipped galvanized steel pipe fittings. 9" aluminum floor flange.
Stainless Steel
Guardian Equipment Emergency Wash Station Eye Wash Fountain And Drench Shower, Floor Mount, G1902
|
Questions & Answers (0)
Product Description
PRICE
$1,535.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 44 lbs |
| Shower Head Diameter | 10" |
| Bowl Diameter | 11-1/8 in |
| Inlet Size | 1-1/4 NPT Female in |
Product Details
| Assembly Required | Yes |
| Type | All Purpose Station |
| Shower Flow Rate | 20 GPM psi |
| Color | Silver |
| Shower Head Material | ABS Plastic |
| Eyewash Flow Rate | 1.8 GPM gal/min |
| Eye/Face Wash Spray Heads | 2 |
| Eye/Face Wash Activator | Pull Handle |
| Mounting Location | Floor Mounted |
| Includes | Flip Top Dust Covers |
| Material | Stainless Steel |
| Description | Safety Station, Eyewash And Drench Shower |
| Bowl Material | Stainless Steel |
| Manufacturers Part Number | G1902 |
| Eyewash Flow Pressure | 30 psi |
| Bowl Color Family | Stainless Steel |
| Brand | Guardian Equipment |
Compliance & Certifications
| ANSI Certification | Meets ANSI Z358.1-2014 |
| ADA Compliant | No |