Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Accuform

Model # :WBB66861

MPN #: EGA1P

Emergency Sign 10x7 Vinyl - Spill Response Equipment

Product Description
Ansi Emergency Sign - Spill Response Equipment

This 7"W x 10"H sign is made of durable vinyl for long lasting dependability. Left justified text and initial capitalization for easier comprehension. Universally understood graphics provide understanding at a glance. Meets ANSI Z535 guidelines for standardization.

PRICE
$14.25

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Height10 in
Size10 x 7 in
Thickness40 in

Product Details

Sign ShapeRectangle
Sign LegendSpill Response Equipment
TypeSpill Response Signs
ColorMulti-Colored
Mounting LocationAdhesive Backed
MaterialPressure Sensitive Vinyl
Legend HeadingEmergency
Manufacturers Part NumberEGA1P
BrandAccuform

Compliance & Certifications

OSHA or ANSIANSI
ANSIANSI