Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Guardian Equipment

Model # :WB240440

MPN #: G5026

Guardian Equipment Emergency Eye Wash and Drench Hose Unit - Wall Mounted, G5026

Product Description
Guardian Equipment Emergency Eye Wash and Drench Hose Unit - Wall Mounted, G5026

Dual purpose emergency unit meets the provisions of ANSI Z358.1. Features two GS-Plus spray heads with dust cover, internal flow control and filter. Squeeze valve has locking clip for hands free operation. Includes 8' PVC hose with 300 PSI maximum working pressure. Bracket mounts to wall which comes with clips to hold unit securely.

PRICE
$539.00

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Length8'
Head Diameter1-1/2 in
Inlet Size3/8 NPT in

Product Details

Assembly RequiredNo
TypeEye Wash & Drench Hose Unit
ColorGray
Pressure30 PSI psi
Gallons per Minute3.2 GPM gal/min
Mounting LocationWall Mount
IncludesWall Bracket
Valve TypeChrome Plated Brass, Stay Open
DescriptionDual GS-Plus Spray Heads
Manufacturers Part NumberG5026
CoversFlip Top
Hose MaterialStainless Steel
BrandGuardian Equipment

Compliance & Certifications

ANSI Certification Meets ANSI Z358.1-2014