- Application: Drench hose unit for wall mounting. Ideal for rinsing any part of users eye, face or body. Under ANSI Z358.1 - 2009, drench hose units supplement, but do not replace, other types of emergency equipment
- Spray Head:Single FS-Plus™ spray head. Spray head has "flip top" dust cover, internal flow control and filter to remove impurities from the water flow
- Valve: Forged brass squeeze valve activated by stainless steel lever handle. Valve has replaceable stainless steel seat for exceptional durability. Valve closes when lever handle is released
- Hose: 8' reinforced PVC hose. 300 PSI maximum working pressure.
- Mounting: Wall mounted hook holds unit on wall.
- Supply: 3/8" NPT male swivel-type inlet
- Sign: ANSI-compliant identification sign
- Quality Assurance: Unit is completely assembled and water tested prior to shipment.
Guardian Equipment Drench Hose Unit, Wall Mounted, G5025
|
Questions & Answers (0)
Product Description
PRICE
$419.95
1
1
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
| Hose Length | 8' |
Product Details
| Type | Drench Hose |
| Mounting Location | Wall Mount |
| Description | Single FS-Plus Spray Head |
| Working Pressure Rating | 300 psi [Max] psi |
| Manufacturers Part Number | G5025 |
| Gallons per Minute | 3.2 GPM gal/min |
| Pressure | 30 PSI psi |
| Hose Material | PVC |
| Brand | Guardian Equipment |