This is a heavy-duty baseboard cover that provides specifying engineers and contractors a choice of six interchangeable high output heating elements in one low profile enclosure. This allows for more design flexibility than any other baseboard. Ideal where space is at a premium, while the extra-high heat outputs of all six elements meet nearly every heating requirement. Includes front cover, back panel, damper, splicer set and brackets. 18 Month Limited Warranty.
Embassy Cover for 60" System6 Heaters 5612941105
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 3-3/4 in |
| Height | 9-1/8 in |
Product Details
| Manufacturers Part Number | 5612941105 |
| Type | Accessory |
| Brand | Embassy Industries |