Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Eccotemp

Model # :WBB0015392

MPN #: EM 7.0

Eccotemp EM-7.0 Electric Mini Storage Tank Water Heater - EM-7.0

Product Description
The Eccotemp EM-7.0 is a point of use Mini-Tank Water Heater with a tank capacity of 7 gallons and is designed to supply on-demand hot water to any faucet without the wait. It's small, compact and lightweight design allows the Eccotemp EM-7.0 to be perfect for residential, commercial and industrial use and can supply hot water for two or more sinks or be plumbed in series with your existing hot water system to ensure instant hot water whenever you need it. Equipped with easy and accessible temperature controls and a minimal recovery time of 20 minutes, this Eccotemp Mini-Tank Water Heater is designed to operate at a maximum of 150 psi water pressure. Easy installation allows for the unit to be mounted on a wall or left free-standing and plugs into a standard 110/120v outlet.

Product Features:
  • ETL certified
  • Frustration Free Packaging
  • Tank Volume: 7.0 gallons
  • Heating Capacity 1440 Watts
  • Perfect for stand alone sinks or faucet
  • Hot and cold water feed
  • No need for costly re-circulating lines and pumps
  • Quick recovery time
  • Adjustable temperature range 50F to 140F
  • Voltage 110/120
  • Runs off 12 AMPS
  • Single Phase
  • Standard 1/2" NPT Connections
Suggested Uses:
  • Homes
  • Cottages
  • Kitchenettes
  • RVs
  • Boats
  • Office
What's in the Box:
  • 1 x 7.0 Gallon Mini Tank Water Heater
  • 1 x Standard 110v Power Cord
  • 1 x Temperature and Pressure Relief Valve
  • 1 x Mounting Bracket
  • 1 x Instructional Manual
  • Warranty: 5 Year Leaks, 2 Year Defects
Please Note: Failure to clean and descale your water heater quarterly can result in lime and sediment build up within the heater, which can void your warranty! We recommend using our Eccotemp EZ-Flush System Descaler Kit to ensure a clean, energy efficient, long lasting heater.

All Water Heater purchases will be shipped with SIGNATURE REQUIRED. If you wish to remove SIGNATURE REQUIRED from your shipment please contact Customer Service immediately to have it removed. Please Note: By opting out of SIGNATURE REQUIRED you release Eccotemp Systems, LLC from all liability of lost or stolen packages. Call 1-866-356-1992 to speak with a customer service agent.

PRICE
$459.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth17.5
Height17.2 in
Weight28 lbs
ConnectionNPT ga
Gas Connection- in
Vent Size- in
Water Connection1/2 in

Product Details

Min Activation Flow Rate- gal/min
Min Flow Rate- gal/min
Max PSI150 psi
Gallons per Minute- gal/min
Electrical120V
Temperature Range50-140 F
StyleMini Tank
Capacity7 gal
Includes-
Kilowatts1440 W kW
MaterialPlastic
InstallationWall-Mount
Manufacturers Part NumberEM 7.0
BrandEccotemp

Compliance & Certifications

CertificationscETL